Zoro Homepage

Semi-Flush Mount Semi Flush 4 Lights Brushed Nickel

  • Mfr # QSF6209BN

  • Zoro # G112348714


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Glass Finish
Clear Crystal Glass
Number of Light Bulbs Required
4
Indoor/Outdoor
Indoor
MAX WATTAGE
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF6209BN
Zoro #
G112348714
UPC #
611728379974
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 5.00"L
Cord Length
8 Ft
Shade Dimensions
7.75 Top 5.25 Side

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Glass Finish
Clear Crystal Glass
Number of Light Bulbs Required
4
Indoor/Outdoor
Indoor
MAX WATTAGE
60W
Standards
ETL Listed
Bulb Base Type
Candelabra
Base Material
STEEL
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
Voltage
120V
FINISH
Brushed Nickel
Design Style
Transitional

Description

With a classic finish and clear crystal glass, the Padilla semi-flush mount light is all about sparkle. The crystal glass creates a dazzling illumination effect, adding instant luxury to any setting. Available in brushed nickel or matte black, Padilla ceiling lights are the perfect complement to glam, modern, or contemporary spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.