Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Flush Mount Semi Flush 4 Lights White

  • Mfr # QSF6218W

  • Zoro # G712348701


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Glass Finish
Rattan Caning
Number of Light Bulbs Required
4
Indoor/Outdoor
Indoor
Cord Length
8 Ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF6218W
Zoro #
G712348701
UPC #
611728380550
Country of Origin
China

Dimensions

Cord Length
8 Ft
Shade Dimensions
7.75 Top 5.25 Side
Canopy Size
5.00"W X 1.00"L

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Glass Finish
Rattan Caning
Number of Light Bulbs Required
4
Indoor/Outdoor
Indoor
FINISH
Matte White
Standards
ETL Listed
Voltage
120V
Bulb Base Type
Medium
Base Material
STEEL
MAX WATTAGE
100W
Design Style
Transitional

Description

Available as a semi-flush mount or pendant light, Graft offers a transitional design that adds subtle style to any space. Choose the matte black finish with opal etched glass shades and brass industrial accents - or choose the white finish with rattan shades for a pretty, coastal feel. Either way you choose, Graft is sure to make a statement in any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.