Zoro Homepage

Semi-Flush Mount Semi Flush 5 Lights Matte Black

  • Mfr # QSF6158MBK

  • Zoro # G312348347


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
5
Canopy Size
5.25"W X 5.25"L
MAX WATTAGE
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF6158MBK
Zoro #
G312348347
UPC #
611728372258
Country of Origin
China

Dimensions

Canopy Size
5.25"W X 5.25"L
Cord Length
12 Ft
Chain Length
8"
Shade Dimensions
5.50 Top 5.50 Bottom 14.00 Side

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
5
MAX WATTAGE
60W
Base Material
COASTAL ARMOUR
FINISH
Matte Black
Bulb Base Type
Candelabra
Standards
ETL Listed
Voltage
120V
Design Style
Transitional

Description

The Mesquite semi-flush mount radiates modern style with its geometric sputnik design and choice of matte black or weathered brass finish. Hang this versatile piece in a variety of spaces including a bedroom, hallway, home office , or living room. Pair with vintage filament bulbs for an added element of flair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.