Zoro Homepage

Serenade Vanity Light

  • Mfr # PCSQ8519MBK

  • Zoro # G906153098


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
4.75
Width
19
Housing Finish
Matte Black
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCSQ8519MBK
Zoro #
G906153098
UPC #
611728320594
Country of Origin
China

Dimensions

Length
4.75
Width
19
Diameter
19
Depth (In)
4

Details

Item
Vanity Light
Color
Black
Housing Finish
Matte Black
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Serenade
Shade Material
Steel
Color Temp.
3000K
Lamp Included
Yes
Housing Material
MEDIUM DENSITY FIBERBOARD
Standards
ETL Listed
Fixture Wattage
20
Dimmable
Yes
Lighting Certification
ETL
Application
Home Lighting
Color Rendering Index
90
Bulb Base Type
Integrated
Lumens
1600
Includes
Installation Guide
Indoor or Outdoor
Indoor

Description

Simple meets sophisticated in the Serenade vanity light. This contemporary bath bar’s etched glass shade creates a soft, sleek appearance while evenly diffusing the integrated LED. Delicate accents in a lustrous Polished Chrome or Matte Black wrap the shade in added shine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.