Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serenity Chandelier

  • Mfr # SER5006IF

  • Zoro # G406152546


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Italian Fresco
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Silver
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SER5006IF
Zoro #
G406152546
UPC #
611728208090
Country of Origin
China

Dimensions

Width
26.5
Length
27.5
Diameter
26.5

Details

Item
Chandelier
Housing Finish
Italian Fresco
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Silver
Number of Lights
6
Standards
ETL Listed
Lighting Certification
ETL
Collection
Serenity
Lamp Included
No
Watts
60
Voltage
120v
Material
Steel
Color
Silver
Dimmable
Yes
FINISH
Italian Fresco

Description

Feminine airy and radiant are just a few words to describe the almost ethereal quality of the Serenity Chandeliers. The swirling fixture appears in motion and is enhanced by the stunning Italian Fresco finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.