Zoro Homepage

Fan Light, 23.25 Blade Dia., 120v

  • Mfr # SHR3123RK

  • Zoro # G006149496


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Voltage
120v
Width
23.25
Includes
Installation Guide
Blade Material
Steel
Watts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHR3123RK
Zoro #
G006149496
UPC #
611728322574
Country of Origin
China

Dimensions

Width
23.25
Downrod Length
16.25
Depth
23.25
Blade Dia.
23.25

Details

Voltage
120v
Includes
Installation Guide
Blade Material
Steel
Item
Fan Light
Watts
6
Fan Blade Finish
Rustic Black
Number of Lights
4
Material
RESIN
Fan Blade Color
Black
Standards
ETL Listed
Color
Black
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
FINISH
Rustic Black

Description

Though crafted from steel, the Shire fandelier features an enchanting design that mimics the look and patina of wood amid a rustic black finish. With its diamond-like shape and interior fan, Shire is a union of form and function, providing refreshing air while casting a warm, beguiling glow. A reversible, three-speed motor lets you customize your cool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.