Zoro Homepage

Squire Vanity Light

  • Mfr # SQR8602RK

  • Zoro # G006153295


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
11
Housing Finish
Rustic Black
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR8602RK
Zoro #
G006153295
UPC #
611728271476
Country of Origin
China

Dimensions

Length
11
Width
14
Diameter
14
Depth (In)
6

Details

Item
Vanity Light
Color
Black
Housing Finish
Rustic Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Squire
Shade Material
Steel
Dimmable
Yes
Standards
ETL Listed
Lamp Included
No
Housing Material
STEEL
Lighting Certification
ETL
Fixture Wattage
100
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
Includes
Installation Guide

Description

Shabby chic, industrial, rustic...the Squire Collection contains all of these elements in one, cohesive design. The fixture body is comprised of pipes and elbows and comes in a Galvanized or Rustic Black finish which features an aged appearance. The beautiful clear glass mason jars are embellished with fruit-inspired designs that encase vintage-style bulbs completing the farmhouse style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.