This item is Discontinued.

Quoizel Stella 1-Light Weathered Brass Mini Pendant STLS1512WS

Stella 1-Light Weathered Brass Mini Pendant (Discontinued)

  • Mfr # STLS1512WS
  • Zoro # G406151983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STLS1512WS
Zoro #
G406151983
UPC #
611728345528
Country of Origin
China

Dimensions

Length
15.25
Width
12
Diameter
12

Details

Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Lamp Included
No
Fixture Wattage
100
Includes
Installation Guide
Dimmable
Yes

Description

Pairing a seeded glass shade with either an antique nickel or weathered brass finish, the Stella mini pendant adds cheerful charm to small spaces. This piece also works well in multiples. Use a set of three to five to illuminate a bathroom or kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.