
Stella 1-Light Western Bronze Mini Pendant (Discontinued)
- Mfr # STLS1512WT
- Zoro # G706152048
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STLS1512WT
Zoro #
G706152048
UPC #
611728345535
Country of Origin
China
Dimensions
Length
15.25
Width
12
Diameter
12
Details
Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Includes
Installation Guide
Dimmable
Yes
Fixture Wattage
100
Lamp Included
No
Description
Pairing a seeded glass shade with either an antique nickel or weathered brass finish, the Stella mini pendant adds cheerful charm to small spaces. This piece also works well in multiples. Use a set of three to five to illuminate a bathroom or kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.