
Stella Mini Pendant
Mfr # STLC1507AN
Zoro # G606153183
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
17
Housing Finish
Antique Nickel
Lamp Type
Incandescent
Voltage
120v
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STLC1507AN
Zoro #
G606153183
UPC #
611728313015
Country of Origin
China
Dimensions
Length
17
Width
7
Diameter
7
Details
Color
Nickel
Housing Finish
Antique Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Includes
Installation Guide
Fixture Wattage
100
Lamp Included
No
Dimmable
Yes
Description
The transitional style of the Stella collection will blend seamlessly into your home. This fixture comes in an Antique Nickel, Weathered Brass, or Western Bronze finish and two shade options. The industrial style hardware paired with the clear glass shade makes this collection a simple, yet fresh addition to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.