Zoro Homepage

Strader Outdoor Hanging 1 Light Matte Black

  • Mfr # SAD1909MBK

  • Zoro # G212348935


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Indoor/Outdoor
Indoor
Frame Material
COASTAL ARMOUR ALUMINUM
Light Bulb Wattage
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAD1909MBK
Zoro #
G212348935
UPC #
611728379462
Country of Origin
China

Dimensions

Chain Length
8"
Canopy Size
5.25"W X 5.25"L
Shade Dimensions
7.00 Top 7.00 Bottom 13.00 Side
Cord Length
12 Ft

Details

Number of Lights
1
Bulb Base Type
Medium
Indoor/Outdoor
Indoor
Frame Material
COASTAL ARMOUR ALUMINUM
Light Bulb Wattage
100W
Style
Transitional
Series
Strader
Standard
ETL Listed
Glass Finish
Clear Seedy Glass
Voltage
120V
Item Type
Outdoor
FINISH
Matte Black

Description

Create a lasting impression with Strader outdoor lanterns. A matte black frame and distressed wood accents pair with clear seedy glass panels for a farmhouse-ready look. Available as a hanging lantern or in various sizes of wall lantern, Strader is an easy way to add stylish illumination to a front porch or landscape.


  • •Product Design Style: Farmhouse
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.