Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Syndall Outdoor Wall Lantern

  • Mfr # SYN8406TT

  • Zoro # G406149508


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
5.5
Length
13.75
Lumens
972
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYN8406TT
Zoro #
G406149508
UPC #
611728335062
Country of Origin
China

Dimensions

Width
5.5
Length
13.75
Dia. (In.)
5.5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Lumens
972
Finish
Titanium
Glass Color
Silver
Fixture Wattage
17
Housing Material
Steel
Color Rendering Index
90
Lamp Included
Yes
Lamp Type
Integrated LED
Standards
ETL Listed
Lighting Certification
ETL
Color Temperature
3000K

Description

Add a modern and functional element to your home's exterior with Syndall outdoor wall sconces. An integrated LED light source shines brilliantly through opal etched glass shades. Choose from Titanium or Earth Black for a contemporary feel, and illuminate your home today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.