Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Tapley 3-Light Weathered Brass Mini Pendant TPY1512WS

Tapley 3-Light Weathered Brass Mini Pendant (Discontinued)

  • Mfr # TPY1512WS
  • Zoro # G106151962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPY1512WS
Zoro #
G106151962
UPC #
611728343401
Country of Origin
China

Dimensions

Length
12.5
Width
12
Diameter
12

Details

Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Fixture Wattage
60
Dimmable
Yes
Includes
Installation Guide
Lamp Included
No

Description

The Tapley mini pendant is pretty and elegant. Select a warm, weathered brass finish or opt for the classic appeal of polished nickel. This style is also available as a semi-flush mount, adding charm to bath spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.