Zoro Homepage

Taylor Vanity Light

  • Mfr # TY8605WT

  • Zoro # G006153035


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
7.5
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY8605WT
Zoro #
G006153035
UPC #
611728255377
Country of Origin
China

Dimensions

Length
7.5
Width
40.5
Diameter
40.5
Depth (In)
5.75

Details

Color
Bronze
Item
Vanity Light
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lamp Included
No
Dimmable
Yes
Fixture Wattage
100
Lighting Certification
ETL
Application
Home Lighting
Indoor or Outdoor
Indoor
Includes
Installation Guide
Bulb Base Type
Medium Base

Description

Linear style and precise design are the elements of this strong contemporary collection. The opal etched glass compliments the polished chrome finish beautifully. The Taylor collection will enhance any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.