Zoro Homepage

Thatcher Outdoor Linear Chandelier 6 Lights Earth

  • Mfr # THA3536EK

  • Zoro # G312347388


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
6
Bulb Base Type
Candelabra
Glass Finish
Clear Seedy Glass
Indoor/Outdoor
Indoor/Outdoor
Frame Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THA3536EK
Zoro #
G312347388
UPC #
611728371282
Country of Origin
China

Dimensions

Shade Dimensions
9.75 Top 9.75 Bottom 8.50 Side
Canopy Size
5.00"W X 5.00"L
Cord Length
8 Ft

Details

Number of Lights
6
Bulb Base Type
Candelabra
Glass Finish
Clear Seedy Glass
Indoor/Outdoor
Indoor/Outdoor
Frame Material
STEEL
Style
Traditional
Series
Thatcher
Light Bulb Wattage
60W
Standard
ETL Listed
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
FINISH
Earth Black
Voltage
120V
Item Type
Outdoor

Description

Elevate your outdoor living space with Thatcher. The sleek sculptural silhouette features an open design, allowing the clear seedy glass shades to shine on their own. The earth black finish adds a transitional feel, making Thatcher a perfect complement to any home decor. Hang this versatile linear chandelier on a porch to entertain guests in style - or hang indoors over a kitchen island or table.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.