Campanile 4 Light Lantern 16.75 In. French Iron
- Mfr # F5009-FRN
- Zoro # G715390264
product price:Â
$
984.00
/ea
Key Features
Number of Lights
4
Length
16.75 in
Light Bulb Wattage
60W
Bulb Included
No
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5009-FRN
- Zoro #
- G715390264
- UPC #
- 782042416192
- Country of Origin
- China
- Item
- Lantern
- Number of Lights
- 4
- Light Bulb Wattage
- 60W
- Bulb Included
- No
- Shade Material
- Glass
- Finish
- French Iron
- Product Care
- Clean with a soft, damp cloth
- Includes
- Fixture, Hardware
- Standards
- UL Wet
- Material
- Hand-Worked Iron and Aluminum
- Socket Count
- 4
- Designer
- Troy Standard
- Voltage
- 120V
- Bulb Shape
- E12 Candelabra Base
- Battery Included
- No
- Slope Compatible
- No
- Shade Color
- Clear
Dimensions
- Length
- 16.75 in
- Height
- 29.25 in
- Chain Length
- 72 in
- Canopy Width
- 6 in
- Width
- 16.75 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.