Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thorpe Outdoor Wall Lantern

  • Mfr # TPE8406MB

  • Zoro # G806150586


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
6
Length
15
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPE8406MB
Zoro #
G806150586
UPC #
611728335925
Country of Origin
China

Dimensions

Width
6
Length
15
Dia. (In.)
6

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Mottled Black
Glass Color
Black
Fixture Wattage
100
Lighting Certification
ETL
Lamp Type
Incandescent
Lamp Included
No
Housing Material
Aluminum
Standards
ETL Listed

Description

Wow your guests and neighbors with the Thorpe collection of outdoor lanterns. Clear tempered glass panels are enclosed in a traditional rectangular mottled black frame, providing life-long style and durability. Thorpe comes in many options including a hanging lantern, wall lanterns, and a post lantern to round out your home's exterior. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.