Zoro Homepage

Tiffany Table Lamp Tiffany 2 Lights Matte Black

  • Mfr # TF16143MBK

  • Zoro # G612347552


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Maximum Wattage
75W
Base Material
COPPER
Voltage
120V
Design Style
Traditional
Shade Dimensions
5.25 Top 14.00 x 14.00 Bottom 5.50 Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF16143MBK
Zoro #
G612347552
UPC #
611728364291
Country of Origin
China

Dimensions

Shade Dimensions
5.25 Top 14.00 x 14.00 Bottom 5.50 Side
Cord Length
6 In

Details

Item
Table Lamp
Maximum Wattage
75W
Base Material
COPPER
Voltage
120V
Design Style
Traditional
Number of Bulbs
2
Bulb Base Type
Medium
Standards
ETL Listed
FINISH
Matte Black
Collection
Tiffany
Indoor/ Outdoor
Indoor
Shade Finish
Multicolor Art Glass

Description

The Sevilla table lamp illuminates your home with shades of honey amber, bisque, burnt orange, and crimson arranged in a bold geometric pattern. The Tiffany glass shade is handcrafted and hand assembled, creating a unique statement piece. The warm color palette pairs with a uniquely shaped matte black base for a classic look.


  • •Product Design Style: Traditional
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Multicolor Art Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.