Zoro Homepage

Trilogy Chandelier

  • Mfr # TRG5105OZ

  • Zoro # G606152162


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Old Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRG5105OZ
Zoro #
G606152162
UPC #
611728244715
Country of Origin
China

Dimensions

Length
19
Diameter
26.1
Width
26.1

Details

Item
Chandelier
Housing Finish
Old Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Watts
100
Lamp Included
Yes
Standards
ETL Listed
Dimmable
Yes
Material
Steel
Lighting Certification
ETL
Number of Lights
5
Voltage
120v
Color
Bronze
Collection
Trilogy
FINISH
Old Bronze

Description

Trilogy pays homage to Thomas Edison with a vintage inspired filament bulb that is not only nostalgic but also very chic. With the classic brushed nickel finish and the clear seedy glass shade, Trilogy brings old world style to modern elegance. On trend and classy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.