Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trumbull Outdoor Wall Lantern

  • Mfr # TML8408K

  • Zoro # G206150421


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
8.5
Length
22.5
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TML8408K
Zoro #
G206150421
UPC #
611728209318
Country of Origin
China

Dimensions

Width
8.5
Length
22.5
Dia. (In.)
8.5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
60
Finish
Mystic Black
Glass Color
Black
Housing Material
Steel
Lamp Included
No
Fixture Wattage
60
Lighting Certification
ETL
Standards
ETL Listed
Lamp Type
Incandescent

Description

A design inspired by the rich outdoors the Trumbull Collection features clear seedy glass and a deep Mystic Black finish. A strong substantial design with great curb appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.