
Twinkle Flush Mount
Mfr # PCTK1616C
Zoro # G006153066
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Watts
40
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCTK1616C
Zoro #
G006153066
UPC #
611728312933
Country of Origin
China
Dimensions
Length
13
Width
15.75
Diameter
15.75
Overall Width (In)
15.75
Depth (In)
15.75
Details
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Watts
40
Dimmable
Yes
Glass Color
Chrome
Item
Flush Mount
Fixture Wattage
40
Standards
ETL Listed
Lighting Certification
ETL
Color
Chrome
Housing Material
Steel
Lamp Included
Yes
Includes
Installation Guide
Bulb Base Type
T4
Application
Home Lighting
Indoor or Outdoor
Indoor
FINISH
Polished Chrome
Description
The Twinkle collection will be a chic and glamorous addition to your home. This contemporary style fixture, finished in Polished Chrome, features twisted metal and crystal accents that creating a beautiful, multi-directional glow.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.