
Tyleigh 4-Light Polished Chrome Vanity Light
Mfr # PCTYL8632C
Zoro # G906152015
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
5.75
Width
32
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCTYL8632C
Zoro #
G906152015
UPC #
611728351710
Country of Origin
China
Dimensions
Length
5.75
Width
32
Diameter
32
Depth (In)
3.25
Details
Color
Chrome
Item
Vanity Light
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lighting Certification
ETL
Lamp Included
No
Fixture Wattage
40
Dimmable
Yes
Bulb Base Type
T4
Application
Home Lighting
Indoor or Outdoor
Indoor
Includes
Installation Guide
Description
The Tyleigh bath light reflects contemporary style. Polished chrome creates a high-shine effect reminiscent of a mirror, while clear glass with sandblasted detailing adds a layer of texture and intrigue. Choose either three or four bulbs depending on your desired level of brightness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.