Zoro Homepage

Uma Outdoor Post Lantern

  • Mfr # UMA9008MBK

  • Zoro # G906149831


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Black
Voltage
120v
Bulb Base Type
Medium Base
Length
17.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMA9008MBK
Zoro #
G906149831
UPC #
611728335598
Country of Origin
China

Dimensions

Length
17.25
Dia. (In.)
8
Width
8

Details

Item
Outdoor Post Mount
Finish
Matte Black
Glass Color
Black
Voltage
120v
Bulb Base Type
Medium Base
Bulb Primary Application
Home Lighting
Color
Black
Dimmable
Yes
Includes
Installation Guide
Max. Wattage
100
Watts
100
Indoor/Outdoor Usage
Outdoor
Housing Material
Steel
Lamp Included
No
Bulb Type
Incandescent
Standards
ETL Listed
FINISH
Matte Black

Description

Enhance your home's exterior with Uma lanterns. The rounded Matte Black frame and clear water glass panels appeal to transitional and coastal-inspired styles. Choose from multiple options including a hanging lantern, wall lanterns, and post lantern to round out your home's exterior.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.