
Union Vanity Light
Mfr # UNI8604PK
Zoro # G506153344
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
9
Width
31.75
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNI8604PK
Zoro #
G506153344
UPC #
611728271360
Country of Origin
China
Dimensions
Length
9
Width
31.75
Diameter
31.75
Depth (In)
6.25
Details
Item
Vanity Light
Color
Nickel
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Union
Shade Material
Steel
Lamp Included
No
Fixture Wattage
100
Dimmable
Yes
Housing Material
COASTAL ARMOUR ALUMINUM
Standards
ETL Listed
Lighting Certification
ETL
Includes
Installation Guide
Application
Home Lighting
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Description
A Union of style and function. This collection of vanity lighting features a variety of upturned shades that up the design ante. Perfectly illuminate your personal aesthetic through your choice of glass — whether champagne, opal, clear, seedy glass — or bold metal shades.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.