Zoro Homepage

Valla Pendant

  • Mfr # VLA2823C

  • Zoro # G006153455


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLA2823C
Zoro #
G006153455
UPC #
611728280720
Country of Origin
China

Dimensions

Length
9.75
Width
23
Diameter
23

Details

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
8
Collection Name
Valla
Shade Material
Steel/Crystal
Item
Pendant
Watts
40
Standards
ETL Listed
Lamp Included
Yes
Dimmable
Yes
Fixture Wattage
40
Includes
Installation Guide
Material
STEEL
FINISH
Polished Chrome

Description

Breathtaking and gorgeous...best describes the Valla Collection from Platinum by Quoizel. The intricate crystal details and polished chrome finish are sleek and sophisticated. It is sure to give any room the sparkle it deserves.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.