Zoro Homepage

Vanessa Outdoor Wall 1 Light Matte Black

  • Mfr # VSA8406MBK

  • Zoro # G812347550


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Vanessa
Watts
100W
Number of Light Bulbs Required
1
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSA8406MBK
Zoro #
G812347550
UPC #
611728377123
Country of Origin
China

Dimensions

Backplate Height
5.5"
Backplate Width
7.5"
Chain Length
8"
Shade Dimensions
3.75 Top 3.25 Bottom 6.00 Side
Cord Length
12 Ft
Canopy Size
5.50"W X 5.50"L

Details

Item
Outdoor Lantern
Voltage
120V
Series
Vanessa
Watts
100W
Number of Light Bulbs Required
1
Standards
ETL Listed
Glass Finish
Glass
Fixture Type
Medium
Design Style
Farmhouse
Indoor/ Outdoor
Indoor/Outdoor
Base Material
STEEL
Finish
Matte Black

Description

With its straight lines and modern style, Vanessa outdoor wall lanterns are a perfect addition to any home's exterior. The sleek rectangular silhouette and matte black finish add to Vanessa's versatility, while clear beveled glass panels show off the natural beauty of the exposed light source. Flank your front door with a pair of Vanessa wall lights - or use as a porch light to create the perfect outdoor setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.