Zoro Homepage

Viewpoint Pendant

  • Mfr # VP5203WS

  • Zoro # G806153174


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP5203WS
Zoro #
G806153174
UPC #
611728289396
Country of Origin
China

Dimensions

Length
22.75
Width
19.25
Diameter
19.25

Details

Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Viewpoint
Shade Material
Steel
Item
Pendant
Material
STEEL
Fixture Wattage
60
Watts
60
Standards
ETL Listed
Lamp Included
No
Dimmable
Yes
Includes
Installation Guide
FINISH
Weathered Brass

Description

The bold lines and vintage finishes of the Viewpoint are a match made in design heaven! The inverted diamond silhouette features a faux wood frame in a whitewashed finish that is complemented by the soft brass hue of the accent caps and center column. Elongated candle sleeves and filament bulbs top off this splendidly charming collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.