
Voyager Chandelier
Mfr # VYR5024ML
Zoro # G406152287
product price: $2,499.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Housing Finish
Malaga
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Collection
Voyager
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VYR5024ML
Zoro #
G406152287
UPC #
611728204696
Country of Origin
China
Dimensions
Diameter
48
Width
48
Length
52
Details
Item
Chandelier
Housing Finish
Malaga
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Color
Bronze
Collection
Voyager
Material
Steel
Voltage
120v
Lamp Included
No
Watts
60
Number of Lights
24
Standards
ETL Listed
Lighting Certification
ETL
Dimmable
Yes
FINISH
Malaga
Description
The Voyager collection has an elegant look that is influenced by Moorish Spanish and Gothic styles. The intricate metal scrollwork is made of hand forged iron and the stunning Malaga finish completes the design of this stately collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.