Zoro Homepage

West End Table Lamp

  • Mfr # TF6660BB

  • Zoro # G206150537


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Width
16
Material
Resin
Finish
Brushed Bullion
Color
Bronze
Weight
11.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6660BB
Zoro #
G206150537
UPC #
611728046203
Country of Origin
China

Dimensions

Width
16
Depth
16
Overall Width
16
Length
26.5

Details

Material
Resin
Finish
Brushed Bullion
Color
Bronze
Weight
11.4
Bulb Type
Incandescent
Item
Table Lamp
Maximum Wattage
75
Voltage
120v
Includes
Installation Guide
Bulbs Included
No
Application
Home Lighting
Bulb Base Type
Medium
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Standards
ETL Listed
FINISH
Brushed Bullion

Description

The earthy style of the West End Collection is a great way to bring the drama of Tiffany art glass into a more rustic or contemporary room setting. The hand cut iridescent art glass is arranged in a soft geometric pattern and features the rich color palette of an Indian summer. Simply breathtaking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.