Zoro Homepage

Westover 1-Light Antique Bronze Outdoor Wall Lantern

  • Mfr # WVR8405A

  • Zoro # G606150427


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Features
Metal finishes will naturally mature and patina over time, changing in appearance and creating a living finish.
Voltage
120v
Width
5
Length
14.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WVR8405A
Zoro #
G606150427
UPC #
611728299746
Country of Origin
China

Dimensions

Width
5
Length
14.25
Dia. (In.)
5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Features
Metal finishes will naturally mature and patina over time, changing in appearance and creating a living finish.
Voltage
120v
Watts
100
Finish
Antique Brass
Glass Color
Brass
Standards
ETL Listed
Fixture Wattage
100
Lighting Certification
ETL
Lamp Included
No
Lamp Type
Incandescent
Housing Material
Brass

Description

The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, industrial bronze, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.