Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Westover 1-Light Industrial Bronze Outdoor Wall Lantern

  • Mfr # WVR8407IZ

  • Zoro # G206150476


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
7
Length
20
Watts
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WVR8407IZ
Zoro #
G206150476
UPC #
611728321133
Country of Origin
China

Dimensions

Width
7
Length
20
Dia. (In.)
7

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
150
Finish
Industrial Bronze
Glass Color
Bronze
Lamp Included
No
Standards
ETL Listed
Lamp Type
Incandescent
Housing Material
Brass
Fixture Wattage
150
Lighting Certification
ETL

Description

The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, industrial bronze, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.