
Westover 1-Light Stainless Steel Outdoor Post Lantern
Mfr # WVR9106SS
Zoro # G806150548
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Glass Color
Silver
Length
16
Color
Silver
Housing Material
Stainless Steel
Bulb Base Type
Medium Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WVR9106SS
Zoro #
G806150548
UPC #
611728314067
Country of Origin
China
Dimensions
Length
16
Dia. (In.)
7.5
Width
7.5
Details
Item
Outdoor Post Lantern
Finish
Stainless Steel
Glass Color
Silver
Color
Silver
Housing Material
Stainless Steel
Bulb Base Type
Medium Base
Voltage
120v
Standards
ETL Listed
Indoor/Outdoor Usage
Outdoor
Bulb Type
Incandescent
Dimmable
Yes
Bulb Primary Application
Home Lighting
Includes
Installation Guide
Watts
150
Lamp Included
No
Max. Wattage
150
FINISH
Stainless Steel
Description
The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, industrial bronze, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.