Zoro Homepage

Westover Outdoor Wall 2 Lights Antique Brass

  • Mfr # WVR8409A

  • Zoro # G312347524


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Westover
Watts
60W
Standards
ETL Listed
Fixture Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WVR8409A
Zoro #
G312347524
UPC #
611728370599
Country of Origin
China

Dimensions

Backplate Height
10"
Cord Length
6 In
Backplate Width
8.25"
Shade Dimensions
4.75 x 4.75 Top 4.75 x 4.75 Bottom 6.00 Side

Details

Item
Outdoor Lantern
Voltage
120V
Series
Westover
Watts
60W
Standards
ETL Listed
Fixture Type
Candelabra
Glass Finish
Clear Seedy Glass
Number of Light Bulbs Required
2
Base Material
STEEL
Design Style
Transitional
Indoor/ Outdoor
Indoor/Outdoor
Finish
Antique Brass

Description

The clean lines and hand-riveted accents make the Westover outdoor lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, industrial bronze, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass. Use the Westover wall lantern in pairs to flank a door or on its own for an asymmetrical look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.