Zoro Homepage

Winter Bath Led Light Matte Black.

  • Mfr # PCWR8532MBK

  • Zoro # G112348462


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Style
Transitional
Collection Name
Winter
Lamp Included
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCWR8532MBK
Zoro #
G112348462
UPC #
611728365359
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
1.75 x 1.75 Top 5.50 Side
Backplate Width
6.75"
Backplate Height
4.75"

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Style
Transitional
Collection Name
Winter
Lamp Included
Y
Standards
ETL Listed
Housing Material
STEEL
Indoor/ Outdoor
Indoor
Shade Finish
Clear Textured Glass

Description

Inspired by delicate sheets of ice, the Winter collection is intense and dramatic. The integrated LED technology runs across the full length of the fixture, showcasing the unique crackling effect of the glass. Keeping with the contemporary style, the backplate and side brackets are finished in your choice of glossy polished chrome or matte black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.