10' High Performance Ultrathin Vga/Qxga Hdtv/Hd15 Cable With Audio

  • Mfr # CC388MA-10

  • Zoro # G514916764


product price:  $34.89
/ea

Key Features

Cable Length
10 ft
Shielded
Yes
Conductor Material
Copper
Connection A
1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Male, 1 x Mini-phone Stereo Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC388MA-10
Zoro #
G514916764
UPC #
37229422412
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Shielded
Yes
Conductor Material
Copper
Item
A/V Cable
Connection A
1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Male, 1 x Mini-phone Stereo Audio - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.