This item is Discontinued.

No Product Image Available

DB15 Straight-thru 100ft Extension Cable (Discontinued)

  • Mfr # CC382-100
  • Zoro # G4070737
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC382-100
Zoro #
G4070737
UPC #
037229382105
Country of Origin
China

Dimensions

Length
100 ft.

Details

Cable Type
Extension
Jacket Material
PVC
For Use With
RGB Video Applications
Connector Type
DB15 Male to Female
Features
Molded Ends With Thumbscrews And Inner Hood Soldered 360 Degrees To The Connector For Complete End To End Shielding
Shielded / Unshielded
Shielded
Shielding
Shielded
Item
DB15 Straight-thruExtensionCable,100 ft.

Description

DB15 Straight-thruExtensionCable,100 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.