This item is Discontinued.

No Product Image Available

DB25 Fully-Wired 100ft Extension Cable (Discontinued)

  • Mfr # CC306-100
  • Zoro # G4070536
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC306-100
Zoro #
G4070536
UPC #
037229306996
Country of Origin
China

Dimensions

Length
100 ft.

Details

Jacket Material
PVC
For Use With
Storage Drives
Connector Type
DB25 Male to Female
Features
Molded Ends With Thumbscrews And Inner Hood Soldered 360 Degrees To The Connector For Complete End To End Shielding
Shielded / Unshielded
Shielded
Shielding
Shielded
Item
DB25 Fully-Wired 100 ft. Extension Cable

Description

DB25 Fully-Wired 100 ft. Extension Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.