This item is Discontinued.

No Product Image Available

DB60 to DCE DB37 RS449 10ft Cisco Cable (Discontinued)

  • Mfr # CAB449FC
  • Zoro # G4068996
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CAB449FC
Zoro #
G4068996
UPC #
037229332933
Country of Origin
China

Dimensions

Length
10 ft.

Details

Cable Type
Router
For Use With
Connects Cisco Access Servers and AccessPro PC Cards to the Network
Connector Type
DB60 Male to DCE DB37 Female
Item
DB60-DCE DB37 RS449 Cisco Cable,10 ft.

Description

DB60-DCE DB37 RS449 Cisco Cable,10 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.