This item is Discontinued.

No Product Image Available

DB60 to DTE DB25 RS530 10ft Serial Cable (Discontinued)

  • Mfr # CAB530MT
  • Zoro # G4069233
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CAB530MT
Zoro #
G4069233
UPC #
037229332964
Country of Origin
China

Dimensions

Length
10 ft.

Details

Cable Type
Router
For Use With
Connects Cisco Access Servers and AccessPro PC Cards to the Network
Connector Type
DB60 Male to DTE DB25 Male
Item
DB60-DTE DB25 RS530 Serial Cable,10 ft.

Description

DB60-DTE DB25 RS530 Serial Cable,10 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.