This item is Discontinued.

No Product Image Available

DB9 RS232 Male to Female 50ft Extension Cable (Discontinued)

  • Mfr # CC317-50N
  • Zoro # G4070378
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC317-50N
Zoro #
G4070378
UPC #
037229317503
Country of Origin
China

Dimensions

Length
50 ft.

Details

Cable Type
Extension
For Use With
Serial Device to a Computer, Printer, Mouse, Modem, Multisync Video
Connector Type
DB9 Male to Female
Features
Multi-Purpose, Straight-Thru Cable is Fully-Wired
Shielded / Unshielded
Shielded
Shielding
Shielded
Item
DB9 RS232 Male-Female Extension,50 ft.

Description

DB9 RS232 Male-Female Extension,50 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.