This item is Discontinued.

No Product Image Available

DisplayPort 4K 6ft Cable, Shielded / Unshielded: Shielded (Discontinued)

  • Mfr # DP-06-3PBW
  • Zoro # G4072749
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DP-06-3PBW
Zoro #
G4072749
UPC #
037229002621
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
DisplayPort
For Use With
Computer with DisplayPort to Projector, Monitor, Or Display with DisplayPort Port, Or Vice Versa
Color
Cable: White
Connector Type
Male to Male
Features
Corrosion Resistant Gold Contact and Shielded to Maintain Signal Integrity, Supports High-Definition Resolution Up to 1080p @ 60hz or UHD 4k/60hz (3840x2160), Optional Audio, And MST Daisy Chain, DisplayPort V1.2, HDCP And DPCP Compliant
Shielded / Unshielded
Shielded
Number of Cables
3
Shielding
Shielded
Item
DisplayPort 4K Cable,6 ft.,PK3

Description

DisplayPort 4K Cable,6 ft.,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.