This item is Discontinued.

No Product Image Available

DisplayPort to VGA 15ft Video Cable (Discontinued)

  • Mfr # DPVGA-15
  • Zoro # G4073528
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPVGA-15
Zoro #
G4073528
UPC #
037229009477
Country of Origin
China

Dimensions

Length
15 ft.

Details

Cable Type
VGA
For Use With
HDTV 1080p and screen resolution up to WUXGA,DisplayPort v1.1, HDCP and DPCP
Connector Type
DP Male to HD15 Male
Color
Black
Features
Supports 1080P And Pcs 1920X1200
Item
DisplayPort to VGA Video Cable,15 ft.
Number of Cables
1

Description

DisplayPort to VGA Video Cable,15 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.