This item is Discontinued.

No Product Image Available

Dock Extension 1M 30-Pin Cable for Apple (Discontinued)

  • Mfr # ACX-1M
  • Zoro # G4069687
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACX-1M
Zoro #
G4069687
UPC #
037229000313
Country of Origin
China

Dimensions

Length
3.3 ft.

Details

Cable Type
Extension
For Use With
iPod, iPhone, iPad 1 versions A1219 & A1337, iPad 2 versions A1395 & A1397, and iPad 3rd Gen versions A1416, A1430 and A1403
Color
White
Connector Type
30-Pin Male to Female
Features
Extends any 30-pin Dock Cable, Extend Reach of Docking Station Port to Connect iPod, iPhone or iPad
Item
Dock Extension 1M 30-Pin Cable,for Apple

Description

Dock Extension 1M 30-Pin Cable,for Apple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.