This item is Discontinued.

No Product Image Available

Dual-RCA Component Audio 25ft Cable (Discontinued)

  • Mfr # RCA2A-25
  • Zoro # G4077579
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCA2A-25
Zoro #
G4077579
UPC #
037229400571
Country of Origin
China

Dimensions

Length
25 ft.

Details

Cable Type
Audio Cable
For Use With
Connects Any DVD, TV/HDTV, VCR, CD Players, Receivers And Other Home Theater Devices
Connector Type
2-RCA Male/2-RCA Male
Color
Smoke
Features
This Premium Cable Has Braid Shielding With Translucent Smoke-Colored Jacket To Prevent Electrical Interference And Shielded Coax Conductors To Provide Accurate High Definition Audio Component Connections, It Also Has Molded And Red and White Color-Coded With Gold-Plated Connectors
Conductor Material
Coax
Shielded / Unshielded
Shielded
Number of Cables
2
Shielding
Braid Shielded
Standards
RoHS Certified
Item
Dual-RCA Component Audio Cable,25 ft.

Description

Dual-RCA Component Audio Cable,25 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.