This item is Discontinued.

No Product Image Available

DVI HDTV 3M Gold Extension Cable (Discontinued)

  • Mfr # HSDVIXG-3M
  • Zoro # G4075838
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HSDVIXG-3M
Zoro #
G4075838
UPC #
037229489798
Country of Origin
China

Dimensions

Length
3m
Conductor Size
30 AWG

Details

Cable Type
DVI
Jacket Material
PVC
Connector Type
DVI-D Single Link Male to Female
Features
This Premium High Performance DVI Cable Supports HDCP, High-Bandwidth, Uncompressed Video, Has Double Shielding For Maximum Video Performance , Prevents Signal Loss and Screen Ghosting
Shielded / Unshielded
Shielded
Wire Gauge
30 AWG
Shielding
Dual Shielded
Standards
RoHS Green Certified
Item
DVI HDTV 3M Gold Extension Cable

Description

DVI HDTV 3M Gold Extension Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.