This item is Discontinued.

No Product Image Available

DVI HDTV/Digital 10M Flat Panel Cable, Length: 10m (Discontinued)

  • Mfr # HSDVIG-10MC
  • Zoro # G4075463
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HSDVIG-10MC
Zoro #
G4075463
UPC #
037229401806
Country of Origin
China

Dimensions

Length
10m
Conductor Size
28 AWG

Details

Cable Type
DVI
For Use With
Connects Any DVI Digital Flat Panel, Home Theater Devices Such As DVD, Set-Top Box & Receiver, HDTV, Projector, Switch Or Splitter With DVI
Connector Type
DVI-D Single Link Male to Male
Features
This Premium High Performance DVI Cable Supports HDCP, High-Bandwidth, Uncompressed Video, Has Double Shielding for Maximum Video Performance Up to 1920x1200 @ 60hz, Prevents Signal Loss and Screen Ghosting
Wire Gauge
28 AWG
Shielded / Unshielded
Shielded
Shielding
Dual Shielded
Standards
RoHS Green Certified
Item
DVI HDTV/Digital 10M Flat Panel Cable

Description

DVI HDTV/Digital 10M Flat Panel Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.