This item is Discontinued.

No Product Image Available

DVI Male to Male 15ft Black Cable (Discontinued)

  • Mfr # CFDD-D15
  • Zoro # G4072864
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CFDD-D15
Zoro #
G4072864
UPC #
037229489675
Country of Origin
China

Dimensions

Length
15 ft.

Details

Cable Type
External
Jacket Material
PVC
For Use With
DVI Digital Flat Panel or Projector to Any Computer, Switch or Splitter With DVI
Connector Type
Dual Link DVI Male to Male
Features
Supports 2560x1600 Resolution, Supports Both Single And Dual Link, Double Shielding, Molded Ends With Thumbscrews And Inner Hood Soldered 360 Degrees To The Connector For Complete End To End Shielding
Shielded / Unshielded
Shielded
Shielding
Dual Shielded
Item
DVI Male to Male Black Cable,15 ft.

Description

DVI Male to Male Black Cable,15 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.