This item is Discontinued.

No Product Image Available

eSATA 3Gbps Shielded External 2M Cable (Discontinued)

  • Mfr # SATA2E-2M
  • Zoro # G4076827
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SATA2E-2M
Zoro #
G4076827
UPC #
037229115857
Country of Origin
China

Dimensions

Length
2m

Details

Cable Type
External
Connector Type
Type I 7Pin to 7Pin
Color
Black
Features
Supports Up To 3Gbps Transfer Rate
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Shielded
Item
eSATA 3Gbps Shielded External 2M Cable

Description

eSATA 3Gbps Shielded External 2M Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.