This item is Discontinued.

No Product Image Available

FireWire 6Pin to 6Pin 15ft Lighted Cable (Discontinued)

  • Mfr # CC1394-15RDL
  • Zoro # G4069249
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC1394-15RDL
Zoro #
G4069249
UPC #
037229139976
Country of Origin
China

Dimensions

Length
15 ft.

Details

Cable Type
FireWire/i.Link
For Use With
Connects PC/Windows or Mac Computer to Firewire Device
Connector Type
6 Pin Male to Male
Color
Silver
Features
Supports 400Mbps and i.Link Device, Built-in Red LEDs illuminate connection
Shielded / Unshielded
Shielded
Shielding
Braid Shielding
Standards
IEEE1394
Item
FireWire 6Pin-6Pin Lighted Cable,15 ft.

Description

FireWire 6Pin-6Pin Lighted Cable,15 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.