This item is Discontinued.

No Product Image Available

FullHD DVI-D 1080p PC/HDTV 30M Cable, Length: 30m (Discontinued)

  • Mfr # HSD-EQ30MB2
  • Zoro # G4075795
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HSD-EQ30MB2
Zoro #
G4075795
UPC #
037229492019
Country of Origin
China

Dimensions

Length
30m
Conductor Size
24 AWG

Details

Cable Type
DVI
For Use With
PC/HDTV
Connector Type
DVI-D Single Link Male to Male
Features
Built-In Eq For High Resolution Video Transfer
Wire Gauge
24 AWG
Number of Cables
1
Standards
RoHS Compliant
Item
FullHD DVI-D 1080p PC/HDTV 30M Cable

Description

FullHD DVI-D 1080p PC/HDTV 30M Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.